Wiremold (Legrand) 5744WH 500/700 Single-Gang Extra Deep Switch & Receptacle Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Single-Gang Extra Deep Switch & Receptacle Box Fitting - 5744WH
+ / - Hover over image to Zoom
Other Views

    500/700 Single-Gang Extra Deep Switch & Receptacle Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5744WH
    SKU: 99533477
    $20.01
    Checking Pricing
         
    Size:4 5/8 L x 2 7/8 W
    Fitting Type:Extra deep Device Box
    Brand or Series:500/700
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5744WH
    • Color White
    • Size 4 5/8 L x 2 7/8 W
    • Brand or Series 500/700
    • Fitting Type Extra deep Device Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, steel extra deep device box. Single-gang: 4 5/8 L x 2 7/8 W.