Wiremold (Legrand) 5747-2WH 500/700 Series Two-Gang Shallow Switch and Receptacle Box Fitting, White | Graybar Store
Wiremold (Legrand) - 500/700 Series Two-Gang Shallow Switch and Receptacle Box Fitting, White - 5747-2WH
+ / - Hover over image to Zoom
Other Views

    500/700 Series Two-Gang Shallow Switch and Receptacle Box Fitting, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5747-2WH
    SKU: 99533483
    $13.51
    Checking Pricing
         
    Size:1-3/4 in.
    Fitting Type:Shallow Switch and Receptacle Box
    Brand or Series:500/700
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5747-2WH
    • Color White
    • Size 1-3/4 in.
    • Brand or Series 500/700
    • Fitting Type Shallow Switch and Receptacle Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500/700 series 1-3/4 inch white steel, 2-gang shallow device switch and recpetacle box fitting.