Wiremold (Legrand) V700-5 500/700 Series Small Raceway, 5 Ft. | Graybar Store
Wiremold (Legrand) - 500/700 Series Small Raceway, 5 Ft. - V700-5
+ / - Hover over image to Zoom
Other Views

    500/700 Series Small Raceway, 5 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V700-5
    SKU: 93174998
    $9.40
    Checking Pricing
         
    Length:5 ft.
    Dimensions (Inches):5 ft. L x 3/4 in. W x 21/32 in H
    Brand or Series:700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V700-5
    • Color Ivory
    • Brand or Series 700
    • Dimensions (Inches) 5 ft. L x 3/4 in. W x 21/32 in H
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 5 ft steel raceway.