Hubbell Wiring Device - Kellems HBL5751IVA 500/700 Series Raceway Entension Boxes, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 500/700 Series Raceway Entension Boxes, Ivory - HBL5751IVA
+ / - Hover over image to Zoom
Other Views

    500/700 Series Raceway Entension Boxes, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5751IVA
    SKU: 25647269
    $9.78
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):4.54 in. H x 1.375 in. W
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5751IVA
    • Color Ivory
    • Brand or Series 500/700
    • Dimensions (Inches) 4.54 in. H x 1.375 in. W
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1 gang raceway extension box, Ivory. 500/700 Series.