Wiremold (Legrand) V5752 500/700 Series Extra Deep Alarm Device Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Series Extra Deep Alarm Device Box Fitting - V5752
+ / - Hover over image to Zoom
Other Views

    500/700 Series Extra Deep Alarm Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5752
    SKU: 92127534
    $14.05
    Checking Pricing
         
    Size:1-3/8 in.
    Fitting Type:Alarm device box
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5752
    • Color Ivory
    • Size 1-3/8 in.
    • Brand or Series 500/700
    • Fitting Type Alarm device box
    • Country of Origin US - USA
    Product Overview:
    500/700 series 1-3/8 inch depth 2-gang alarm device box with ivory finish.