Wiremold (Legrand) V5784 500/700 Series Elbow Box Connector Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Series Elbow Box Connector Fitting - V5784
+ / - Hover over image to Zoom
Other Views

    500/700 Series Elbow Box Connector Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5784
    SKU: 90005799
    $12.28
    Checking Pricing
         
    Size:1/2 in.
    Fitting Type:Female box connector
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5784
    • Color Ivory
    • Size 1/2 in.
    • Brand or Series 500/700
    • Fitting Type Female box connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500/700 series steel ivory 1/2 inch female elbow connector.