Wiremold (Legrand) V57243G 500/700 Series Duplex Grounding Receptacleand Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Series Duplex Grounding Receptacleand Box Fitting - V57243G
+ / - Hover over image to Zoom
Other Views

    500/700 Series Duplex Grounding Receptacleand Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V57243G
    SKU: 88299196
    $18.86
    Checking Pricing
         
    Size:1-3/8 in.
    Fitting Type:grounding receptacle and receptable box
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V57243G
    • Color Ivory
    • Size 1-3/8 in.
    • Brand or Series 500/700
    • Fitting Type grounding receptacle and receptable box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500/700 series 1-gang steel ivory 1-3/8 in. depth grounding receptacle and receptable box; Includes- (1) Duplex 15A, 125V.