Wiremold (Legrand) V5735 500/700 Series Distribution Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Series Distribution Box Fitting - V5735
+ / - Hover over image to Zoom
Other Views

    500/700 Series Distribution Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5735
    SKU: 88299199
    $14.63
    Checking Pricing
         
    Size:1-3/8 in.
    Fitting Type:Distribution box
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5735
    • Color Ivory
    • Size 1-3/8 in.
    • Brand or Series 500/700
    • Fitting Type Distribution box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500/700 series 1-3/8 inch length steel ivory distribution box.