Wiremold (Legrand) V5719 500/700 Series Corner Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Series Corner Box Fitting - V5719
+ / - Hover over image to Zoom
Other Views

    500/700 Series Corner Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5719
    SKU: 88299192
    $17.92
    Checking Pricing
         
    Size:2-1/2 in.
    Fitting Type:Corner box
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5719
    • Color Ivory
    • Size 2-1/2 in.
    • Brand or Series 500/700
    • Fitting Type Corner box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500/700 series steel ivory corner box 2-1/2 in. deep. Base has 1/2 in. trade size KO.