Wiremold (Legrand) 500/700 Series Box Fittings | Graybar Store
Wiremold (Legrand) - 500/700 Series Box Fittings
+ / - Hover over image to Zoom
Other Views

    500/700 Series Box Fittings

    Manufacturer: Wiremold (Legrand)
         

    Wiremold® 500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. Used on V500/V700/V700H series one piece steel surface raceway.

    These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
    See More >>
    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 27 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Brand or Series
    Color
    Price
    V5735
    88299199
    1-3/8 in.
    Distribution box
    500/700
    Ivory
    $
    14
    .63
    /
    EA
    88299199
    Size
    1-3/8 in.
    Fitting Type
    Distribution box
    Brand or Series
    500/700
    Color
    Ivory
    $
    14
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5733
    92043034
    3 in.
    Round Outlet Box
    500/700
    Ivory
    $
    14
    .19
    /
    EA
    92043034
    Size
    3 in.
    Fitting Type
    Round Outlet Box
    Brand or Series
    500/700
    Color
    Ivory
    $
    14
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5719
    88299192
    2-1/2 in.
    Corner box
    500/700
    Ivory
    $
    17
    .92
    /
    EA
    88299192
    Size
    2-1/2 in.
    Fitting Type
    Corner box
    Brand or Series
    500/700
    Color
    Ivory
    $
    17
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5752
    92127534
    1-3/8 in.
    Alarm device box
    500/700
    Ivory
    $
    14
    .05
    /
    EA
    92127534
    Size
    1-3/8 in.
    Fitting Type
    Alarm device box
    Brand or Series
    500/700
    Color
    Ivory
    $
    14
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V57242
    88299195
    1-3/8 in.
    Utility box
    500/700
    Ivory
    $
    10
    .69
    /
    EA
    88299195
    Size
    1-3/8 in.
    Fitting Type
    Utility box
    Brand or Series
    500/700
    Color
    Ivory
    $
    10
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V57240
    88299194
    1-3/8 in.
    single pole switch and box
    500/700
    Ivory
    $
    15
    .94
    /
    EA
    88299194
    Size
    1-3/8 in.
    Fitting Type
    single pole switch and box
    Brand or Series
    500/700
    Color
    Ivory
    $
    15
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5753
    92127535
    2-3/4 in.
    Alarm device box
    500/700
    Ivory
    $
    26
    .22
    /
    EA
    92127535
    Size
    2-3/4 in.
    Fitting Type
    Alarm device box
    Brand or Series
    500/700
    Color
    Ivory
    $
    26
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5736
    88299200
    4-3/8 in.
    Round Blank Cover
    500/700
    Ivory
    $
    5
    .64
    /
    EA
    88299200
    Size
    4-3/8 in.
    Fitting Type
    Round Blank Cover
    Brand or Series
    500/700
    Color
    Ivory
    $
    5
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5747-2WH
    99533483
    1-3/4 in.
    Shallow Switch and Receptacle Box
    500/700
    White
    $
    13
    .51
    /
    EA
    99533483
    Size
    1-3/4 in.
    Fitting Type
    Shallow Switch and Receptacle Box
    Brand or Series
    500/700
    Color
    White
    $
    13
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5745WH
    99533481
    1-3/4 in.
    Combination Switch and Receptacle Box
    500/700
    White
    $
    8
    .55
    /
    EA
    99533481
    Size
    1-3/4 in.
    Fitting Type
    Combination Switch and Receptacle Box
    Brand or Series
    500/700
    Color
    White
    $
    8
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5784
    90005799
    1/2 in.
    Female box connector
    500/700
    Ivory
    $
    12
    .28
    /
    EA
    90005799
    Size
    1/2 in.
    Fitting Type
    Female box connector
    Brand or Series
    500/700
    Color
    Ivory
    $
    12
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5747WH
    99533482
    1-3/8 in.
    Shallow Switch and Receptacle Box
    500/700
    White
    $
    6
    .96
    /
    EA
    99533482
    Size
    1-3/8 in.
    Fitting Type
    Shallow Switch and Receptacle Box
    Brand or Series
    500/700
    Color
    White
    $
    6
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5748WH
    99533484
    1-3/4 in.
    Switch and Receptacle Box
    500/700
    White
    $
    8
    .41
    /
    EA
    99533484
    Size
    1-3/4 in.
    Fitting Type
    Switch and Receptacle Box
    Brand or Series
    500/700
    Color
    White
    $
    8
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5741WH
    99533476
    1-3/8 in.
    Switch and Receptacle Box
    500/700
    White
    $
    8
    .85
    /
    EA
    99533476
    Size
    1-3/8 in.
    Fitting Type
    Switch and Receptacle Box
    Brand or Series
    500/700
    Color
    White
    $
    8
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5783
    93152488
    2-1/8 in.
    Elbow Box connector
    500/700
    Ivory
    $
    12
    .28
    /
    EA
    93152488
    Size
    2-1/8 in.
    Fitting Type
    Elbow Box connector
    Brand or Series
    500/700
    Color
    Ivory
    $
    12
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V57243G
    88299196
    1-3/8 in.
    grounding receptacle and receptable box
    500/700
    Ivory
    $
    18
    .86
    /
    EA
    88299196
    Size
    1-3/8 in.
    Fitting Type
    grounding receptacle and receptable box
    Brand or Series
    500/700
    Color
    Ivory
    $
    18
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5744S-3
    93164375
    4-5/8 L
    Device Box
    500/700
    Ivory
    $
    40
    .51
    /
    EA
    93164375
    Size
    4-5/8 L
    Fitting Type
    Device Box
    Brand or Series
    500/700
    Color
    Ivory
    $
    40
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5744-2WH
    99533478
    4 3/4 L x 4 3/4 W
    Extra Deep Box
    500/700
    White
    $
    25
    .17
    /
    EA
    99533478
    Size
    4 3/4 L x 4 3/4 W
    Fitting Type
    Extra Deep Box
    Brand or Series
    500/700
    Color
    White
    $
    25
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5738AFWH
    99533474
    5-1/2 in. L x 6 in. H
    Fan Box
    500/700
    White
    $
    14
    .79
    /
    EA
    99533474
    Size
    5-1/2 in. L x 6 in. H
    Fitting Type
    Fan Box
    Brand or Series
    500/700
    Color
    White
    $
    14
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5748-2WH
    99533485
    4 3/4 L x 4 3/4 W
    Device Box
    500/700
    White
    $
    15
    .16
    /
    EA
    99533485
    Size
    4 3/4 L x 4 3/4 W
    Fitting Type
    Device Box
    Brand or Series
    500/700
    Color
    White
    $
    15
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5739A
    88299186
    6-7/8 in L
    Extention Box
    500/700
    Ivory
    $
    16
    .53
    /
    EA
    88299186
    Size
    6-7/8 in L
    Fitting Type
    Extention Box
    Brand or Series
    500/700
    Color
    Ivory
    $
    16
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    817-WH
    97123786
    Internal Elbow
    800
    White
    $
    2
    .33
    /
    EA
    97123786
    Size
    Fitting Type
    Internal Elbow
    Brand or Series
    800
    Color
    White
    $
    2
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5737AWH
    25639985
    5-1/2 in. L x 6 in. H
    Entension Box
    500/700
    White
    $
    13
    .72
    /
    EA
    25639985
    Size
    5-1/2 in. L x 6 in. H
    Fitting Type
    Entension Box
    Brand or Series
    500/700
    Color
    White
    $
    13
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5738WH
    99533473
    1 in. H
    Fixture Box
    500/700
    White
    $
    12
    .49
    /
    EA
    99533473
    Size
    1 in. H
    Fitting Type
    Fixture Box
    Brand or Series
    500/700
    Color
    White
    $
    12
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5751-3
    88299167
    4-5/8 in. L x 6-1/2 in. W
    Flush Extention
    500/700
    Ivory
    $
    38
    .32
    /
    EA
    88299167
    Size
    4-5/8 in. L x 6-1/2 in. W
    Fitting Type
    Flush Extention
    Brand or Series
    500/700
    Color
    Ivory
    $
    38
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5744WH
    99533477
    4 5/8 L x 2 7/8 W
    Extra deep Device Box
    500/700
    White
    $
    20
    .01
    /
    EA
    99533477
    Size
    4 5/8 L x 2 7/8 W
    Fitting Type
    Extra deep Device Box
    Brand or Series
    500/700
    Color
    White
    $
    20
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5744SWH
    99533479
    4 5/8 L x 2 7/8 W
    Device Box
    500/700
    White
    $
    18
    .90
    /
    EA
    99533479
    Size
    4 5/8 L x 2 7/8 W
    Fitting Type
    Device Box
    Brand or Series
    500/700
    Color
    White
    $
    18
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299199 SKU, 88299199 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    14
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92043034 SKU, 92043034 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    14
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299192 SKU, 88299192 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    17
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127534 SKU, 92127534 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    14
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299195 SKU, 88299195 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    10
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299194 SKU, 88299194 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    15
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127535 SKU, 92127535 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    26
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299200 SKU, 88299200 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    5
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533483 SKU, 99533483 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    13
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533481 SKU, 99533481 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    8
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90005799 SKU, 90005799 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    12
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533482 SKU, 99533482 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    6
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533484 SKU, 99533484 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    8
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533476 SKU, 99533476 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    8
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93152488 SKU, 93152488 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    12
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299196 SKU, 88299196 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    18
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93164375 SKU, 93164375 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    40
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533478 SKU, 99533478 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    25
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533474 SKU, 99533474 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    14
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533485 SKU, 99533485 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    15
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299186 SKU, 88299186 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    16
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123786 SKU, 97123786 ANALYTICS...
    Brand or Series
    800
    Color
    White
    Price
    $
    2
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25639985 SKU, 25639985 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    13
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533473 SKU, 99533473 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    12
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299167 SKU, 88299167 ANALYTICS...
    Brand or Series
    500/700
    Color
    Ivory
    Price
    $
    38
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533477 SKU, 99533477 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    20
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533479 SKU, 99533479 ANALYTICS...
    Brand or Series
    500/700
    Color
    White
    Price
    $
    18
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available