Wiremold (Legrand) V5736 500/700 Series Blank Cover | Graybar Store
Wiremold (Legrand) - 500/700 Series Blank Cover - V5736
+ / - Hover over image to Zoom
Other Views

    500/700 Series Blank Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5736
    SKU: 88299200
    $5.64
    Checking Pricing
         
    Size:4-3/8 in.
    Fitting Type:Round Blank Cover
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5736
    • Color Ivory
    • Size 4-3/8 in.
    • Brand or Series 500/700
    • Fitting Type Round Blank Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500/700 Sereis steel ivory 4-3/8 in. depth round blank cover. Includes: 1/2 in. trade size KO.