Wiremold (Legrand) V5733 500/700 Series 3-Inch Round Outlet Box | Graybar Store
Wiremold (Legrand) - 500/700 Series 3-Inch Round Outlet Box - V5733
+ / - Hover over image to Zoom
Other Views

    500/700 Series 3-Inch Round Outlet Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5733
    SKU: 92043034
    $14.19
    Checking Pricing
         
    Size:3 in.
    Fitting Type:Round Outlet Box
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5733
    • Color Ivory
    • Size 3 in.
    • Brand or Series 500/700
    • Fitting Type Round Outlet Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500, 700 series steel ivory 3 in. diameter x 15/16 in. height. round outlet box.