Wiremold (Legrand) V5739A 500/700 Open Base Extension Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Open Base Extension Box Fitting - V5739A
+ / - Hover over image to Zoom
Other Views

    500/700 Open Base Extension Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5739A
    SKU: 88299186
    $16.53
    Checking Pricing
         
    Size:6-7/8 in L
    Fitting Type:Extention Box
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5739A
    • Color Ivory
    • Size 6-7/8 in L
    • Brand or Series 500/700
    • Fitting Type Extention Box
    • Country of Origin US - USA
    Product Overview:
    500/700 series ivory, 3/8 in. round extention box open base.