Wiremold (Legrand) V5737 500/700 Open Base Extension Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Open Base Extension Box Fitting - V5737
+ / - Hover over image to Zoom
Other Views

    500/700 Open Base Extension Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5737
    SKU: 88299181
    $13.78
    Checking Pricing
         
    Size:4-3/4 in. dia. x 1in. H.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5737
    • Color Ivory
    • Size 4-3/4 in. dia. x 1in. H.
    • Bend (Degree) Fixture
    • Body Type Base has Four Holes for Fixture Studs; CSA; UL
    • Materials Solid
    • NEMA Ratings 6-3/8 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, round extension box with open base, 500/700 series raceway. Box measures 4-3/4 in. diameter x 1in. Height