Wiremold (Legrand) 5737AWH 500/700 Open Base Extension Box | Graybar Store
Wiremold (Legrand) - 500/700 Open Base Extension Box - 5737AWH
+ / - Hover over image to Zoom
Other Views

    500/700 Open Base Extension Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5737AWH
    SKU: 25639985
    $13.72
    Checking Pricing
         
    Size:5-1/2 in. L x 6 in. H
    Fitting Type:Entension Box
    Brand or Series:500/700
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5737AWH
    • Color White
    • Size 5-1/2 in. L x 6 in. H
    • Brand or Series 500/700
    • Fitting Type Entension Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, steel open base extension box.