Wiremold (Legrand) 5791 500/700 EMT Connector Fitting | Graybar Store
Wiremold (Legrand) - 500/700 EMT Connector Fitting - 5791
+ / - Hover over image to Zoom
Other Views

    500/700 EMT Connector Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5791
    SKU: 97221431
    $3.76
    Checking Pricing
         
    Size:1/2 in.
    Fitting Type:EMT Connector
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5791
    • Color Steel
    • Size 1/2 in.
    • Fitting Type EMT Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch EMT conntector to 5700 series boxes.