Wiremold (Legrand) 5751WH 500/700 Deep Flush Type Extension Adapter Fitting, White | Graybar Store
Wiremold (Legrand) - 500/700 Deep Flush Type Extension Adapter Fitting, White - 5751WH
+ / - Hover over image to Zoom
Other Views

    500/700 Deep Flush Type Extension Adapter Fitting, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5751WH
    SKU: 99533486
    $7.52
    Checking Pricing
         
    Size:15 in. depth
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5751WH
    • Color White
    • Size 15 in. depth
    • Country of Origin US - USA
    Product Overview:
    White, 1-Gang flush type extension adapter for 500, 700 series. Adapter measures 15/16 in. depth.