Wiremold (Legrand) 5751AWH 500/700 Deep Flush Type Extension Adapter Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Deep Flush Type Extension Adapter Fitting - 5751AWH
+ / - Hover over image to Zoom
Other Views

    500/700 Deep Flush Type Extension Adapter Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5751AWH
    SKU: 25190323
    $8.87
    Checking Pricing
         
    Size:1-3/4 in.
    Fitting Type:Extension Adapter
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5751AWH
    • Color White
    • Size 1-3/4 in.
    • Fitting Type Extension Adapter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold / Walker Deep flush extension adapter in white is made of steel for added durability and strength. It measures 2-7/8 Inch x 1-3/4 Inch x 4-5/8 Inch. Adapter is ideal for deep extensions from existing flush wall boxes.