Wiremold (Legrand) 5701 500/700 Coupling Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Coupling Fitting - 5701
+ / - Hover over image to Zoom
Other Views

    500/700 Coupling Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5701
    SKU: 88279388
    $0.52
    Checking Pricing
         
    Size:2 in.
    Fitting Type:Coupling
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5701
    • Size 2 in.
    • Fitting Type Coupling
    • Material Finish Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2 inch coupling with galvanized finish for 500, 700 series.