Wiremold (Legrand) 5782 500/700 Conduit Connector (Galvanized) Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Conduit Connector (Galvanized) Fitting - 5782
+ / - Hover over image to Zoom
Other Views

    500/700 Conduit Connector (Galvanized) Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5782
    SKU: 88279448
    $7.68
    Checking Pricing
         
    Size:1/2 in.
    Fitting Type:Female box connector
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5782
    • Size 1/2 in.
    • Fitting Type Female box connector
    • Material Finish Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch steel female conduit connector with galvanized finish.