Wiremold (Legrand) 5790B 500/700 Armored Cable Connector Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Armored Cable Connector Fitting - 5790B
+ / - Hover over image to Zoom
Other Views

    500/700 Armored Cable Connector Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5790B
    SKU: 88279455
    $3.95
    Checking Pricing
         
    Size:2 in.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5790B
    • Size 2 in.
    • Material Finish Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch galvanized armored cable connector fitting connects 14/2, 14/3, 12/2, and 12/3 MC and armored cable to Wiremold fittings. Not for use with 1/2 inch flex conduit.