Fluke 50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples | Graybar Store
Fluke - 50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples
+ / - Hover over image to Zoom
Other Views

    50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples

    Manufacturer: Fluke
         

    The Fluke 50 Series II contact thermometers offer fast response and laboratory accuracy (0.05 percent + 0.3degrees Celsius) in a rugged, handheld test tool. A dual input thermometer, 60 Hz noise rejection.

    • Manufacturer Fluke
    • For Use With Fluke 50 Series II Thermometers
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Power Source
    Tool Application
    Rating
    Display Type
    Price
    FLUKE-51-2 60HZ
    99501795
    (3) AA Batteries
    Accuracy Measurement
    600 V Cat III; CE Certified
    Backlight; Dual Display
    $
    313
    .57
    /
    EA
    99501795
    Power Source
    (3) AA Batteries
    Tool Application
    Accuracy Measurement
    Rating
    600 V Cat III; CE Certified
    Display Type
    Backlight; Dual Display
    $
    313
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLUKE-52-2 60HZ
    99495692
    (3) AA Batteries
    Accuracy Measurement
    1000 V Cat III; 600 V Cat IV; CE Certified
    Backlight; Dual Display
    $
    353
    .42
    /
    EA
    99495692
    Power Source
    (3) AA Batteries
    Tool Application
    Accuracy Measurement
    Rating
    1000 V Cat III; 600 V Cat IV; CE Certified
    Display Type
    Backlight; Dual Display
    $
    353
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99501795 SKU, 99501795 ANALYTICS...
    Rating
    600 V Cat III; CE Certified
    Display Type
    Backlight; Dual Display
    Price
    $
    313
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99495692 SKU, 99495692 ANALYTICS...
    Rating
    1000 V Cat III; 600 V Cat IV; CE Certified
    Display Type
    Backlight; Dual Display
    Price
    $
    353
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available