Fire-Lite Alarms MS-9050UD 50-Point Addressable Fire Alarm Control Panel | Graybar Store
Fire-Lite Alarms - 50-Point Addressable Fire Alarm Control Panel - MS-9050UD
+ / - Hover over image to Zoom
Other Views

    50-Point Addressable Fire Alarm Control Panel

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: MS-9050UD
    SKU: 25248505
    $608.90
    Checking Pricing
         
    Additional Features:Addressable fire panel 50 points
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # MS-9050UD
    • Additional Features Addressable fire panel 50 points
    Product Overview:
    Single SLC that provides support for 50 addressable devices (any combination of addressable detectors and modules) All-in-one fire alarm control panel and digital alarm communicator/transmitter.
    • AC Power: MS-9050UD 120 VAC, 60 Hz, 3.0 A
    • Battery: Two 12 V 18 AH lead-acid batteries
    • Communication Loop: Supervised and power-limited