TE Connectivity 5229913-1 50-Pin Telco Connector, Female | Graybar Store
TE Connectivity - 50-Pin Telco Connector, Female - 5229913-1
+ / - Hover over image to Zoom
Other Views

    50-Pin Telco Connector, Female

    Manufacturer: TE Connectivity
    Manufacturer #: 5229913-1
    SKU: 88025652
    $3.30
    Checking Pricing
         
    Gender:Female
    Color:Black
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 5229913-1
    • Color Black
    • Gender Female
    • Category Cat 3
    • Connector Type RJ21 Telco Connector
    • Gauge 26 to 24 AWG Solid
    • Package Quantity 1
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AMP™ black 50-pin female telco connector with tapered cover.
    • Category 3 25-pair connector
    • Receptacle/Female
    • Tapered cover and screw included