TE Connectivity 50-Pin Telco Connector | Graybar Store
TE Connectivity - 50-Pin Telco Connector
+ / - Hover over image to Zoom
Other Views

    50-Pin Telco Connector

    Manufacturer: TE Connectivity
         

    TE Connectivity's unshielded cable-to-cable connector kits (50-position) meet FCC requirements part 68 and RJ21 for standard telecommunications interface.

    • Category 3 25-pair connector
    • Tapered cover and screw included
    See More >>
    • Manufacturer TE Connectivity
    • Category Cat 3
    • Connector Type RJ21 Telco Connector
    • Gauge 26 to 24 AWG Solid
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Gender
    Color
    Package Quantity
    Price
    5229912-1
    88025650
    Male
    Black
    1
    $
    3
    .21
    /
    EA
    88025650
    Gender
    Male
    Color
    Black
    Package Quantity
    1
    $
    3
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5229913-1
    88025652
    Female
    Black
    1
    $
    3
    .30
    /
    EA
    88025652
    Gender
    Female
    Color
    Black
    Package Quantity
    1
    $
    3
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88025650 SKU, 88025650 ANALYTICS...
    Package Quantity
    1
    Price
    $
    3
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88025652 SKU, 88025652 ANALYTICS...
    Package Quantity
    1
    Price
    $
    3
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available