TII Technologies 2505066M66PC 50 Pair Buliding Entrance Terminal with no splice chamber, 66 Termination | Graybar Store
TII Technologies - 50 Pair Buliding Entrance Terminal with no splice chamber, 66 Termination - 2505066M66PC
+ / - Hover over image to Zoom
Other Views

    50 Pair Buliding Entrance Terminal with no splice chamber, 66 Termination

    Manufacturer: TII Technologies
    Manufacturer #: 2505066M66PC
    SKU: 22071844
    $509.20
    Checking Pricing
         
    Input/Output:66/66
    Voltage (Volts):350 V
    Pair Count:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 2505066M66PC
    • Voltage (Volts) 350 V
    • Pair Count 50
    • Enclosure Color Green
    • Input/Output 66/66
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    50-pair indoor building entrance terminal 350V gas tube protectors, input 66/output 66. (Protector type five pin heat coil).