TII Technologies Building Entrance Terminal with No Splice Chamber | Graybar Store
TII Technologies - Building Entrance Terminal with No Splice Chamber
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal with No Splice Chamber

    Manufacturer: TII Technologies
         

    Building entrance terminal no. of pairs 50.

    • Manufacturer TII Technologies
    • Enclosure Color Green
    Select Filter Options Below ( 1 items found )
    Input/Output:66/66
    Voltage (Volts):350 V
    Pair Count:50
    Mfg Part #
    SKU
    Input/Output
    Voltage (Volts)
    Pair Count
    Module
    Color
    Brand or Series
    No. of Pairs
    Price
    2505066M66PC
    22071844
    66/66
    350 V
    50
    $
    509
    .20
    /
    EA
    22071844
    Input/Output
    66/66
    Voltage (Volts)
    350 V
    Pair Count
    50
    Module
    Color
    Brand or Series
    No. of Pairs
    $
    509
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071844 SKU, 22071844 ANALYTICS...
    Pair Count
    50
    Module
    Color
    Brand or Series
    No. of Pairs
    Price
    $
    509
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available