Chatsworth 40605-001 Mounting Screw, Combination, Pan Head, Pilot Point, Zinc Plated, 50 | Graybar Store
Chatsworth - Mounting Screw, Combination, Pan Head, Pilot Point, Zinc Plated, 50 - 40605-001
+ / - Hover over image to Zoom
Other Views

    Mounting Screw, Combination, Pan Head, Pilot Point, Zinc Plated, 50

    Manufacturer: Chatsworth
    Manufacturer #: 40605-001
    SKU: 89026764
    $14.03
    Checking Pricing
         
    Thread Size (Inches):12-24
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40605-001
    • Type Mounting Screw
    • Finish Zinc Plated
    • Head Type Pan Head and Pilot Point
    • Materials Steel
    • Thread Size (Inches) 12-24
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Combination pan head, pilot point and mounting screw has a 12-24 thread. Screws have a zinc plated finish and come in a package of 50.