Allen Tel GBNC60-PO 50 Ohm BNC Connector Plenum 59/62 Compatible | Graybar Store
Allen Tel - 50 Ohm BNC Connector Plenum 59/62 Compatible - GBNC60-PO
+ / - Hover over image to Zoom
Other Views

    50 Ohm BNC Connector Plenum 59/62 Compatible

    Manufacturer: Allen Tel
    Manufacturer #: GBNC60-PO
    SKU: 96097141
    $1.84
    Checking Pricing
         
    Coax Size:RG-59 / RG-62
    Construction:1 Piece
    Termination:O Crimp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBNC60-PO
    • Coax Size RG-59 / RG-62
    • Construction 1 Piece
    • Termination O Crimp
    • Connector Type BNC
    • Ohm Rating 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    O crimp 50 Ohm BNC connector with gold plated contacts for plenum RG-59 / RG-62 coax cable.
    • Coaxial connectors for network, video, security and computer peripheral interconnections
    • BNC connectors allow ease of engagement and disengagement using bayonet couplings and overlapping dielectrics
    • BNC connectors, adapters and terminations come with gold plated contacts