Allen Tel 50 Ohm BNC Connector | Graybar Store
Allen Tel - 50 Ohm BNC Connector
+ / - Hover over image to Zoom
Other Views

    50 Ohm BNC Connector

    Manufacturer: Allen Tel
         

    For simple connections and fast installs, this 50 Ohm BNC connector is ideal. As with all Allen Tel products this connector exceeds industry standards.

    • Coaxial connectors for network, video, security and computer peripheral interconnections
    • BNC connectors allow ease of engagement and disengagement using bayonet couplings and overlapping dielectrics
    • BNC connectors, adapters and terminations come with gold plated contacts
    See More >>
    • Manufacturer Allen Tel
    • Connector Type BNC
    • UNSPSC 39121414
    • Ohm Rating 50
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Coax Size
    Construction
    Termination
    Price
    GBNC60-O
    96097139
    RG 62, 62A, 62B, 59, 59A, 59B
    1 Piece
    O Crimp
    $
    1
    .72
    /
    EA
    96097139
    Coax Size
    RG 62, 62A, 62B, 59, 59A, 59B
    Construction
    1 Piece
    Termination
    O Crimp
    $
    1
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GBNC60-T
    96097143
    RG 62, 62A, 62B, 59, 59A, 59B
    1 Piece
    Twist-On
    $
    1
    .84
    /
    EA
    96097143
    Coax Size
    RG 62, 62A, 62B, 59, 59A, 59B
    Construction
    1 Piece
    Termination
    Twist-On
    $
    1
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96097139 SKU, 96097139 ANALYTICS...
    Termination
    O Crimp
    Price
    $
    1
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96097143 SKU, 96097143 ANALYTICS...
    Termination
    Twist-On
    Price
    $
    1
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available