Thomas and Betts TYD-50R 50 ft. L x 0.50 in. W Weather Resistant Acetal Deltec® Cable Tie Without Double Locking Head on Reel (Cut to Length) | Graybar Store
Thomas and Betts - 50 ft. L x 0.50 in. W Weather Resistant Acetal Deltec® Cable Tie Without Double Locking Head on Reel (Cut to Length) - TYD-50R
+ / - Hover over image to Zoom
Other Views

    50 ft. L x 0.50 in. W Weather Resistant Acetal Deltec® Cable Tie Without Double Locking Head on Reel (Cut to Length)

    Manufacturer: Thomas and Betts
    Manufacturer #: TYD-50R
    SKU: 90085837
    $49.53
    Checking Pricing
         
    Length:50 ft.
    Packaging:1
    Bundle Diameter (Inches):Cut to Length
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYD-50R
    • Color Black
    • Bundle Diameter (Inches) Cut to Length
    • Length 50 ft.
    • Materials Weather Resistant Acetal
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deltec® weather resistant acetal 50 ft. L x 0.50 in. W cable tie without double locking head on reel. Tensile strength 250 lb. Cut to length. Temperature rating 30 to 150 deg. F.
    • Perfect For Coaxial, Fiber Optic and All Other Communication and Electrical Conducting Cables
    • Strap and Body Are Weatherable Acetal, Offering Superior Resistance to Sunlight, Moisture and Salt Environments
    • Locking Device is Marine-Grade Corrosion-Resistant Copper Alloy
    • Ideal Solution For Bundling in Harsh Outdoor Environments