Ericson 63BSO 50 Foot 50A Temporary Power Cord Set | Graybar Store
Ericson - 50 Foot 50A Temporary Power Cord Set - 63BSO
+ / - Hover over image to Zoom
Other Views

    50 Foot 50A Temporary Power Cord Set

    Manufacturer: Ericson
    Manufacturer #: 63BSO
    SKU: 98313772
    $345.13
    Checking Pricing
         
    Color:Grey
    Conductor Size:8 AWG and 6 AWG
    No. of Conductors:4
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 63BSO
    • Color Grey
    • No. of Conductors 4
    • Amps AC 50A
    • Conductor Size 8 AWG and 6 AWG
    • Length 50 ft.
    • NEMA Configuration NEMA 14-50P
    • Volts 125/250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Temporary power cord set has 4 conductors, (1) 8 AWG and (3) 6 AWG. SO cord is 50 foot long, 50A and 125/250V.