Greenlee 4860 50 Cu. Ft. Flat Top Tool Storage Chest | Graybar Store
Greenlee - 50 Cu. Ft. Flat Top Tool Storage Chest - 4860
+ / - Hover over image to Zoom
Other Views

    50 Cu. Ft. Flat Top Tool Storage Chest

    Manufacturer: Greenlee
    Manufacturer #: 4860
    SKU: 92081994
    $1,379.34
    Checking Pricing
         
    Capacity:50 Cu. Ft.
    Depth (Inches):30 in.
    Height (Inches):48 in.
    Width (Inches):60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 4860
    • Capacity 50 Cu. Ft.
    • Depth (Inches) 30 in.
    • Height (Inches) 48 in.
    Product Overview:
    Flat top storage chest has 50 cu. ft. capacity. Storage chest is 48 H x 60 W x 30 inch D.
    Flat Top Tool Storage Chest:
    • Flat-top design provides more storage capacity for tall, bulky items, plus a large work surface for jobsite plans
    • Recessed and concealed lock protector inhibits forced entry and corrosion to lock
    • Channel reinforcements on lid, lock side panels into lid for added security when closed
    • Hinged lower shelf allows for easy storage of larger objects
    • Angled handle recess prevents pinch points
    • Hemmed (reinforced) high-strength shelves
    • Continuous, non-removable hinge pins help prevent theft
    • Side-wall storage
    • Strategically located, easily accessible, durable gas springs provide for ease in opening lid
    • Double hinge cover folds up and out of the way
    • New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation
    • Patented, ergonomically designed fold-down recessed handles
    • Recommend #1 and #5 Masterlock padlocks or equivalent