Superior Essex 5-XCW-1P24-W/BL-S-ESS Category 5e Cross-Connect Wire, W/BL | Graybar Store
Superior Essex - Category 5e Cross-Connect Wire, W/BL - 5-XCW-1P24-W/BL-S-ESS
+ / - Hover over image to Zoom
Other Views

    Category 5e Cross-Connect Wire, W/BL

    Manufacturer: Superior Essex
    Manufacturer #: 5-XCW-1P24-W/BL-S-ESS
    SKU: 25021793
    $43.89
    Checking Pricing
         
    Color:Blue and White
    No. of Pairs:1
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5-XCW-1P24-W/BL-S-ESS
    • Color Blue and White
    • Category Cat 5
    • Type Indoor Cable
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Indoor category 5e cross connect wire, 1-pair, white/blue insulation. Manufacturer's part number 02-011-23.
    • Indoor rated
    • 24 AWG solid bare copper
    • Insulation: Flame Retardant PVC