Arlington RTSB405 5 x 4 Inch Roof Topper ® Open Base Only Rooftop Support | Graybar Store
Arlington - 5 x 4 Inch Roof Topper ® Open Base Only Rooftop Support - RTSB405
+ / - Hover over image to Zoom
Other Views

    5 x 4 Inch Roof Topper ® Open Base Only Rooftop Support

    Manufacturer: Arlington
    Manufacturer #: RTSB405
    SKU: 25442367
    $8.07
    Checking Pricing
         
    Width (Inches):5 in.
    Height (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTSB405
    • Height (Inches) 4 in.
    • Materials UV-Rated Recycled Plastic
    • Width (Inches) 5 in.
    • For Use With Conduit, Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Roof Topper® rooftop support is 5 inches wide and 4 inches high. Base only.