Corning CSH-05U Closet Splice Housing, 5 RU, (22) 2M, 2R, 2S Splice Trays | Graybar Store
Corning - Closet Splice Housing, 5 RU, (22) 2M, 2R, 2S Splice Trays - CSH-05U
+ / - Hover over image to Zoom
Other Views

    Closet Splice Housing, 5 RU, (22) 2M, 2R, 2S Splice Trays

    Manufacturer: Corning
    Manufacturer #: CSH-05U
    SKU: 99703423
    $310.92
    Checking Pricing
         
    Width (Inches):17 in.
    Accommodates:(22) Type 2R, 2S, 2M Splice Trays
    Rack Units:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CSH-05U
    • Mounting Style Rack Mount
    • Type Closet Splice Housing
    • Rack Units 5
    • Accommodates (22) Type 2R, 2S, 2M Splice Trays
    • Brand CSH
    • Enclosure Color Black
    • Width (Inches) 17 in.
    • For Use With Fiber Splices
    Product Overview:
    Closet splice housing accommodates (22) Type 2R, 2S or 2M slice trays in 5 RU.
    Closet Splice Housing:
    • Height 8.75 Inch
    • Width 17 Inch
    • Depth 12 Inch