Circa Telecom 3B1E 5 PIN-Heavy Duty Gas Tube-Surge Protection Module | Graybar Store
Circa Telecom - 5 PIN-Heavy Duty Gas Tube-Surge Protection Module - 3B1E
+ / - Hover over image to Zoom
Other Views

    5 PIN-Heavy Duty Gas Tube-Surge Protection Module

    Manufacturer: Circa Telecom
    Manufacturer #: 3B1E
    SKU: 97279326
    $3.17
    Checking Pricing
         
    Protection Type:5-Pin Gas Tube
    Clamping Voltage:350V
    Color:Black
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 3B1E
    • Color Black
    • Additional Features Standard
    • Clamping Voltage 350V
    • Protection Type 5-Pin Gas Tube
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Black gas tube 5-pin protector module, 350V clamping voltage.
    Application - used by Telco's over long runs where equipment protection is not an issue.