Circa Telecom 5 PIN-Heavy Duty Gas Tube-Surge Protection Module | Graybar Store
Circa Telecom - 5 PIN-Heavy Duty Gas Tube-Surge Protection Module
+ / - Hover over image to Zoom
Other Views

    5 PIN-Heavy Duty Gas Tube-Surge Protection Module

    Manufacturer: Circa Telecom
         

    A premium 5 pin, 3-element gas tube protector module that is designed to provide excellent transient and power fault protection for most standard telephone line applications.

    Used by Telco's over long runs where equipment protection is not an issue, includes positive temperature coefficient (PTC) self-setting current limiter.
    See More >>
    • Manufacturer Circa Telecom
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Protection Type
    Clamping Voltage
    Color
    Additional Features
    Price
    3B1E
    97279326
    5-Pin Gas Tube
    350V
    Black
    Standard
    $
    3
    .17
    /
    EA
    97279326
    Protection Type
    5-Pin Gas Tube
    Clamping Voltage
    350V
    Color
    Black
    Additional Features
    Standard
    $
    3
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4B1E
    99528634
    5-Pin Gas Tube
    350V
    Black
    Auto Reset
    $
    4
    .64
    /
    EA
    99528634
    Protection Type
    5-Pin Gas Tube
    Clamping Voltage
    350V
    Color
    Black
    Additional Features
    Auto Reset
    $
    4
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279326 SKU, 97279326 ANALYTICS...
    Color
    Black
    Additional Features
    Standard
    Price
    $
    3
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99528634 SKU, 99528634 ANALYTICS...
    Color
    Black
    Additional Features
    Auto Reset
    Price
    $
    4
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available