Circa Telecom 3B3E 5-Pin Analog/ Gas Module- Red | Graybar Store
Circa Telecom - 5-Pin Analog/ Gas Module- Red - 3B3E
+ / - Hover over image to Zoom
Other Views

    5-Pin Analog/ Gas Module- Red

    Manufacturer: Circa Telecom
    Manufacturer #: 3B3E
    SKU: 25647928
    $3.49
    Checking Pricing
         
    Clamping Voltage:350V
    Color:Red
    Protection Type:5-Pin Solid State
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 3B3E
    • Color Red
    • Clamping Voltage 350V
    • Protection Type 5-Pin Solid State
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    Analog/Gas 5-Pin Module-Red