Irwin Industrial Tools 10955500K 5-Piece Bi-Metal Utility Bit Kit | Graybar Store
Irwin Industrial Tools - 5-Piece Bi-Metal Utility Bit Kit - 10955500K
+ / - Hover over image to Zoom
Other Views

    5-Piece Bi-Metal Utility Bit Kit

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 10955500K
    SKU: 25131398
    $109.54
    Checking Pricing
         
    No. of Pieces:5
    Kit Includes:3/4, 7/8, 1, 1-1/8, 1-1/4 Inch Drill Bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 10955500K
    • Kit Includes 3/4, 7/8, 1, 1-1/8, 1-1/4 Inch Drill Bits
    • Materials High Speed Steel
    • No. of Pieces 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bi-metal utility drill bit set includes (5) bits: 3/4, 7/8, 1, 1-1/8 and 1-1/4 inch.
    Utility Drill Bit:
    • High speed steel cutting edges provide long life in tough applications, including nail embedded wood
    • Smooth effortless drilling extends battery life
    • Three cutting edges enhance chip removal for a fast, clean hole
    • Aggressive lead screw tip pulls the bit through material quickly and effortlessly