Milwaukee Tool 48-20-8851 5-Piece 3-Flat Secure-Grip™ Hammer-Drill Bit Set | Graybar Store
Milwaukee Tool - 5-Piece 3-Flat Secure-Grip™ Hammer-Drill Bit Set - 48-20-8851
+ / - Hover over image to Zoom
Other Views

    5-Piece 3-Flat Secure-Grip™ Hammer-Drill Bit Set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8851
    SKU: 25105339
    $18.69
    Checking Pricing
         
    No. of Pieces:5
    Kit Includes:1/4, 3/16, 3/8, 5/16, 5/32 Hammer Drill Bit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8851
    • Kit Includes 1/4, 3/16, 3/8, 5/16, 5/32 Hammer Drill Bit
    • Materials Carbide
    • No. of Pieces 5
    • For Use With Conical Anchor, Concrete Screw, Nail-In, Hollow Wall Applications
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    3-Flat Secure-Grip™ hammer drill bit set has five pieces.
    3-Flat Secure-Grip™ Hammer-Drill Bit Set Includes:
    • 1/4 x 6 Inch 3-Flat Secure-Grip Hammer Drill Bit
    • 3/16 x 6 Inch 3-Flat Secure-Grip Hammer Drill Bit
    • 3/8 x 6 Inch 3-Flat Secure-Grip Hammer Drill Bit
    • 5/16 x 6 Inch 3-Flat Secure-Grip Hammer Drill Bit
    • 5/32 x 6 Inch 3-Flat Secure-Grip Hammer Drill Bit