Intermatic FF5M 5-Minute Spring Loaded Wall Timer | Graybar Store
Intermatic - 5-Minute Spring Loaded Wall Timer - FF5M
+ / - Hover over image to Zoom
Other Views

    5-Minute Spring Loaded Wall Timer

    Manufacturer: Intermatic
    Manufacturer #: FF5M
    SKU: 88138536
    $30.20
    Checking Pricing
         
    Time Cycle:5 min
    Enclosure Type (Nema):Non-NEMA Wall Box
    Switch Type:SPST
    Material Finish:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FF5M
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Material Finish Metal
    • Switch Type SPST
    • Time Cycle 5 min
    • Country of Origin TN - Tunisia
    Product Overview:
    5 Minute 125-277 V SPST commercial timer without hold.