Ideal Industries 85-134 5 MHz - 1 GHz Coaxial Splitters, 4-Way | Graybar Store
Ideal Industries - 5 MHz - 1 GHz Coaxial Splitters, 4-Way - 85-134
+ / - Hover over image to Zoom
Other Views

    5 MHz - 1 GHz Coaxial Splitters, 4-Way

    Manufacturer: Ideal Industries
    Manufacturer #: 85-134
    SKU: 98317087
    $9.13
    Checking Pricing
         
    Adapter Type:F Type
    Termination:Twist-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-134
    • Termination Twist-On
    • Connector Type F Coupler
    • Ohm Rating 75
    • Adapter Type F Type
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    This Ideal's 4-Way 1GHz digital cable splitter is used for HD cable and antenna TV.
    • Nickel-plated housing, solder back for improves RFI/EMI shielding
    • Grounding screw eliminates the need for grounding block
    • All ports are machined F female connectors
    • 4-Way = 2 input