Arecont Vision AV5455DN-F 5 Megapixel In-ceiling Mount Indoor Vandal Resistant Dome IP Camera, 4mm IR Corrected Lens, With Microphone | Graybar Store
Arecont Vision - 5 Megapixel In-ceiling Mount Indoor Vandal Resistant Dome IP Camera, 4mm IR Corrected Lens, With Microphone - AV5455DN-F
+ / - Hover over image to Zoom
Other Views

    5 Megapixel In-ceiling Mount Indoor Vandal Resistant Dome IP Camera, 4mm IR Corrected Lens, With Microphone

    Manufacturer: Arecont Vision
    Manufacturer #: AV5455DN-F
    SKU: 25685766
    $802.60
    Checking Pricing
         
    Camera Type:MicroDome IP
    Camera Range:70.1dB
    Additional Features:With Microphone
    Resolution:5 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5455DN-F
    • Additional Features With Microphone
    • Camera Type MicroDome IP
    • Camera Range 70.1dB
    • Resolution 5 MP
    • SAP Material Type ZSTD
    Product Overview:
    5 MP MicroDome™ Camera, Day/Night, 2592x1944, 14 fps, MJPEG/H.264, 4 mm Fixed Lens, Wall Mount, Indoor, Microphone