Arecont Vision AV5455DN-S 5 Megapixel In-ceiling Mount Indoor Vandal Resistant Dome IP Camera, 4mm IR Corrected Lens | Graybar Store
Arecont Vision - 5 Megapixel In-ceiling Mount Indoor Vandal Resistant Dome IP Camera, 4mm IR Corrected Lens - AV5455DN-S
+ / - Hover over image to Zoom
Other Views

    5 Megapixel In-ceiling Mount Indoor Vandal Resistant Dome IP Camera, 4mm IR Corrected Lens

    Manufacturer: Arecont Vision
    Manufacturer #: AV5455DN-S
    SKU: 25685767
    $828.49
    Checking Pricing
         
    Camera Type:MicroDome IP
    Camera Range:70.1dB
    Additional Features:4mm IR corrected Lens
    Resolution:5 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5455DN-S
    • Additional Features 4mm IR corrected Lens
    • Camera Type MicroDome IP
    • Camera Range 70.1dB
    • Resolution 5 MP
    • SAP Material Type ZSTD
    Product Overview:
    All-In-One, 5 Megapixel, 14fps, 4mm lens, Day/Night, H.264/MJPEG, MicroDome IP camera