Brady - 5-Lock Board (Filled with Brady Safety Padlocks) - 51181
+ / - Hover over image to Zoom
Other Views

5-Lock Board (Filled with Brady Safety Padlocks)

Manufacturer: Brady
Manufacturer #: 51181
SKU: 25242503
$213.06
Checking Pricing
     
Packaging:1 Kit
Color:Black on Yellow
Dimensions:11.5 in H x 15.5 in W x 0.1875 in D
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 51181
  • Color Black on Yellow
  • Dimensions 11.5 in H x 15.5 in W x 0.1875 in D
  • Packaging 1 Kit
Product Overview:
Boards are made of 3/16 in. thick bright yellow acrylic with acrylic lock rails. Tag pockets are made of clear polycarbonate and will hold tags up to 3 in. wide.
Includes 5 Brady safety padlocks, one 1 inch metal hasp, one 1-1/2 inch metal hasp and 12 heavy duty tags.