Pentair Hoffman AMFK3RL016 5 Inch W Mounting Bracket Kit | Graybar Store
Pentair Hoffman - 5 Inch W Mounting Bracket Kit - AMFK3RL016
+ / - Hover over image to Zoom
Other Views

    5 Inch W Mounting Bracket Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AMFK3RL016
    SKU: 88132408
    $20.31
    Checking Pricing
         
    Height (Inches):0.75 in.
    Width (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AMFK3RL016
    • Type Mounting Bracket Kit
    • Height (Inches) 0.75 in.
    • Width (Inches) 5 in.
    Product Overview:
    Telephone cabinet is 38.5 H x 38 W x 7 inch D. NEMA 1 cabinet has a continuous hinge and is surface mounted.
    Telephone Cabinet, Indoor, Height 36 Inch, Width 36 Inch, Depth 6 Inch, Steel, ANSI 61 Gray, Galvanized, Polyester Powder Coated, Continuous Hinge, Flush Locking Latch, One Door Cover, NEMA 1, IP30, Surface Mounting, Application Commercial, Electrical Control, Indoor, Instrument, Junction Box, Pull Box, Wiring Box, Approval UL 50, CSA, cUL 50, Hoffman Brand, Applicable Standard IEC 60529, Panel Material Wood, Panel Size 33 Inch W x 33 Inch H