Crouse Hinds (Eaton) GLL11C 5 Inch Threaded Malleable Iron Insulated Grounding Bushing With Copper Lug Rated 105°C | Graybar Store
Crouse Hinds (Eaton) - 5 Inch Threaded Malleable Iron Insulated Grounding Bushing With Copper Lug Rated 105°C - GLL11C
+ / - Hover over image to Zoom
Other Views

    5 Inch Threaded Malleable Iron Insulated Grounding Bushing With Copper Lug Rated 105°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL11C
    SKU: 88169517
    $133.65
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Lug Capacity:6 to 3/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL11C
    • Installation Threaded
    • Lug Capacity 6 to 3/0 AWG
    • Lug Type Copper
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 to 3/0 AWG conduit to 5 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with copper lug.