Thomas and Betts E948P 5 inch PVC Repari Sleeve Coupling | Graybar Store
Thomas and Betts - 5 inch PVC Repari Sleeve Coupling - E948P
+ / - Hover over image to Zoom
Other Views

    5 inch PVC Repari Sleeve Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: E948P
    SKU: 89062111
    $30.92
    Checking Pricing
         
    Size:5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E948P
    • Size 5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 inch PVC repair sleeve coupling, no internal stop.