Crouse Hinds (Eaton) 941 Conduit Bushing, Plastic, Insulating, 5 in. | Graybar Store
Crouse Hinds (Eaton) - Conduit Bushing, Plastic, Insulating, 5 in. - 941
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Plastic, Insulating, 5 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 941
    SKU: 91020496
    $18.63
    Checking Pricing
         
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 941
    • Type Insulating
    • Materials Plastic
    Product Overview:
    Plastic insulating bushing is 5 inch.